FELT SHEET,F3,1/8 IN THICK,12 X 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

FELT SHEET,F3,1/8 IN THICK,12 X 12

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2FJA7
  • Mfr. Model # 2FJA7
  • UNSPSC # 11162124
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs
Compare

Technical Specs

  • Application For Dust Shields, Bumpers, Pads
  • Colour Gray
  • Length 12"
  • Item Felt Sheet
  • Max. Temp. (F) 200
  • Tensile Strength (PSI) 400
  • Type General Purpose
  • Width 12"
  • Grade F3
  • Material Wool Felt
  • Hardness Firm
  • Thickness 1/8"
  • Min. Temp. (F) -80
  • Durometer 30 to 40 Shore A
  • Backing Type Adhesive
  • Vibration Absorption High
  • Abrasion Resistance Excellent
  • Density (Lbs./Sq. Yd.) 2

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list