Skip Content
FELT PADS,SQUARE,1 IN.,PK 16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FELT PADS,SQUARE,1 IN.,PK 16

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH10J994
  • Mfr. Model # 10J994
  • UNSPSC # 56101903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Height 7/32"
  • Item Felt Pads
  • Length 1"
  • Width 1"
  • Shape Square
  • Furniture Tip Attachment Method Self-Stick Adhesive
  • Floor Surface Type Hard Surfaces, Vinyl
  • Furniture Tip Cushion Material No Cushion
  • Primary Furniture Tip Color Tan
  • Primary Furniture Tip Material Felt
  • For Use With Tables, Chairs, Desks, Computer Equipment

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list