Skip Content
FELT PADS,ROUND,3 IN.,PK 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FELT PADS,ROUND,3 IN.,PK 4

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH10J993
  • Mfr. Model # 10J993
  • UNSPSC # 56101903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Height 7/32"
  • Item Felt Pads
  • Dia. 3"
  • Shape Round
  • Floor Surface Type Hard Surfaces, Vinyl
  • Furniture Tip Cushion Material No Cushion
  • Furniture Tip Attachment Method Self-Stick Adhesive
  • Primary Furniture Tip Material Felt
  • Primary Furniture Tip Color Tan
  • For Use With Tables, Desks, Bookcases, Sofas, Beds

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list