FELT PADS,ROUND,MULTI-SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FELT PADS,ROUND,MULTI-SIZE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH10K001
  • Mfr. Model # 10K001
  • UNSPSC # 56101903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Height 7/32"
  • Includes (40) 3/4'', (32) 1'', (8) 1-1/2''
  • Dia. 3/4", 1", 1-1/2"
  • Item Felt Pads
  • Shape Round
  • Floor Surface Type Hard Surfaces, Vinyl
  • Furniture Tip Attachment Method Self-Stick Adhesive
  • Primary Furniture Tip Color Brown
  • Primary Furniture Tip Material Felt
  • Furniture Tip Cushion Material Foam
  • For Use With Tables, Chairs, Desks, Computer Equipment

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list