Skip Content
FELT F7 3/8IN 12X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FELT F7 3/8IN 12X12

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2FHG3
  • Mfr. Model # 2FHG3
  • UNSPSC # 11162124
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Application For Gaskets, Dust Shields, Bumpers, Pads, Wipers
  • Item Felt Sheet
  • Length 12"
  • Colour Gray
  • Material Wool Felt
  • Tensile Strength (PSI) 250
  • Width 12"
  • Max. Temp. (F) 200
  • Grade F7
  • Hardness Medium
  • Standards -
  • Type General Purpose
  • Thickness 3/8"
  • Min. Temp. (F) -80
  • Durometer 20 to 30 Shore A
  • Vibration Absorption Medium
  • Abrasion Resistance Good
  • Backing Type Plain
  • Density (Lbs./Sq. Yd.) 4-1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list