Skip Content
FELT,F5,1/2 IN THICK,1/2 X 120 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FELT,F5,1/2 IN THICK,1/2 X 120 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2FKA8
  • Mfr. Model # 2FKA8
  • UNSPSC # 11162124
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Length 120"
  • Item Felt Strip
  • Application For Dust Shields, Bumpers, Pads, Wipers
  • Colour Off White
  • Material Wool Felt
  • Max. Temp. (F) 200
  • Type General Purpose
  • Tensile Strength (PSI) 400
  • Width 1/2"
  • Hardness Medium
  • Standards -
  • Thickness 1/2"
  • Grade F5
  • Min. Temp. (F) -80
  • Durometer 20 to 30 Shore A
  • Backing Type Plain
  • Abrasion Resistance Good
  • Density (Lbs./Sq. Yd.) 6
  • Vibration Absorption Medium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list