Skip Content
FELT BOB,HARD,MP-11,1X1 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FELT BOB,HARD,MP-11,1X1 L

SPARTAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6FGC7
  • Mfr. Model # 6FGC7
  • UNSPSC # 23131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Item Mounted Felt Bob
  • Density Hard
  • Max. RPM 35,000
  • Shape Cylinder
  • Series MP-11
  • Head Dia. 1"
  • Shank Dia. 1/4"
  • Head Length 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list