FELT,F3,3/16 IN THICK,1 X 120 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

FELT,F3,3/16 IN THICK,1 X 120 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2FJH4
  • Mfr. Model # 2FJH4
  • UNSPSC # 11162124
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs
Compare

Technical Specs

  • Colour Gray
  • Application For Dust Shields, Bumpers, Pads
  • Length 120"
  • Item Felt Strip
  • Material Wool Felt
  • Max. Temp. (F) 200
  • Tensile Strength (PSI) 400
  • Type General Purpose
  • Width 1"
  • Grade F3
  • Thickness 3/16"
  • Hardness Firm
  • Min. Temp. (F) -80
  • Durometer 30 to 40 Shore A
  • Backing Type Adhesive
  • Abrasion Resistance Excellent
  • Vibration Absorption High
  • Density (Lbs./Sq. Yd.) 3

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list