FEELER GAUGE SHORT BLADE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

FEELER GAUGE SHORT BLADE

PROTO

Web Price : $3.55 / EACH

Add to Order List
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT010
  • Mfr. Model # J010
  • UNSPSC # 41111617
  • CATALOGUE PAGE # 121
  • Shipping Weight 0.1 lbs

Product Details

Each blade is etched with both the decimal size and the closest metric equivalent. Blades measure 1/2" wide x 3" long. Size - 0.010 inch.

Technical Specs

  • Blade Width (In.) 1/2
  • Item Feeler Gauge
  • Blade Length (In.) 3
  • Material Steel
  • Package Quantity 1
  • Thickness (In.) 0.01
  • Thickness (mm) 0.25
  • Type Short Blade
  • Box Contains Blade Feeler Gauge Only

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list