FEELER GAUGE SHORT BLADE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FEELER GAUGE SHORT BLADE

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT009
  • Mfr. Model # J009
  • UNSPSC # 41111617
  • CATALOGUE PAGE # 121
  • Shipping Weight 0.01 lbs

Product Details

Each blade is etched with both the decimal size and the closest metric equivalent. Blades measure 1/2" wide x 3" long. Size - 0.009 inch.

Technical Specs

  • Blade Length (In.) 3
  • Blade Width (In.) 1/2
  • Material Steel
  • Item Feeler Gauge
  • Package Quantity 1
  • Thickness (mm) 0.23
  • Thickness (In.) 0.009
  • Type Feeler Gauge

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list