Skip Content
FEELER GAUGE SHORT BLADE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FEELER GAUGE SHORT BLADE

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT0015
  • Mfr. Model # 0015
  • UNSPSC # 41111617
  • CATALOGUE PAGE # 121
  • Shipping Weight 0.5 lbs

Product Details

Short feeler gauge blade 1/2 inch wide by 3-1/16 inches long. Size - 0.0015 inches.

Technical Specs

  • Blade Length (In.) 3-1/16
  • Blade Width (In.) 1/2
  • Item Feeler Gauge
  • Package Quantity 1
  • Thickness (In.) 0.0015
  • Type Short Blade
  • Thickness (mm) 0.0381
  • Box Contains Blade Feeler Gauge Only

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list