Skip Content
FEELER GAUGE LONG BLADE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FEELER GAUGE LONG BLADE

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT004L
  • Mfr. Model # 004L
  • UNSPSC # 41111617
  • CATALOGUE PAGE # 121
  • Shipping Weight 0.01 lbs

Product Details

Long feeler gauge blade 1/2 inch wide by 12 inches long. Size - 0.004 inch.

Technical Specs

  • Blade Length (In.) 12
  • Blade Width (In.) 1/2
  • Item Feeler Gauge
  • Material Steel
  • Thickness (In.) 0.004
  • Package Quantity 1
  • Thickness (mm) 0.1016
  • Type Long Blade
  • Box Contains Blade Feeler Gauge Only

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list