FEELER GAUGE LONG BLADE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FEELER GAUGE LONG BLADE

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT0015L
  • Mfr. Model # 0015L
  • UNSPSC # 41111617
  • CATALOGUE PAGE # 121
  • Shipping Weight 0.01 lbs

Product Details

Long feeler gauge blade 1/2 inch wide by 12 inches long. Size - 0.0015 inch.

Technical Specs

  • Blade Length (In.) 12
  • Blade Width (In.) 1/2
  • Item Feeler Gauge
  • Material Steel
  • Package Quantity 1
  • Thickness (In.) 0.0015
  • Thickness (mm) 0.0381
  • Box Contains Blade Feeler Gauge Only
  • Type Long Blade

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list