Skip Content
FEEDER XR-D PUSH PULL CONTROL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FEEDER XR-D PUSH PULL CONTROL

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW300-687
  • Mfr. Model # 300-687
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.0 lbs

Technical Specs

  • Application Emergency Vehicles, Recreational Vehicles, Trucks, Trailers, Heat Exchangers, Sign Manufacturers, Shipbuilding, Tool Boxes, Railcars, Fabrication
  • Features Wire Feed Speed Display, Jog/Purge, Run-In Control And Trigger Hold, Digital Weld Voltage Display And Remote Voltage Control, Programmable Interface For Preflow/Postflow And Start And Crater Settings
  • Item Push Pull Control Wire Feeder
  • Phase 1
  • Duty Cycle 400 A @ 100% Duty Cycle
  • Input Voltage 24
  • Overall Depth 21.25"
  • Includes .035 and 3/64" Drive Rolls
  • Overall Height 16"
  • Overall Width 9.5"
  • Input Amps 5
  • Standards IEC 609741: IEC 609745: IEC 6097410: EN 50445
  • Series XR-D Control

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list