Skip Content
Discontinued with Replacement
FEEDER SUITCASE WIRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FEEDER SUITCASE WIRE

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW951-189
  • Mfr. Model # 951-189
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.0 lbs
Suggested Replacement Product
FEEDER SUITCASE WIRE

Price: NA

Technical Specs

  • Application Portable Mig Wire Feeder
  • Features Digital Meters, Trigger Hold, Wire Jog, Gas Purge, Gas Valve, 50-780 IPM
  • Item Wire Feeder Welders
  • Includes Bernard Q300 Gun, Meters, Remote Voltage Control, Gas Solenoid Valve and Trigger Hold
  • Overall Depth 20"
  • Duty Cycle 100
  • Input Voltage 24VAC 10A, 50/60 Hz
  • Overall Width 7.25"
  • Overall Height 16"
  • Series Suitcase 12RC
  • Standards CSA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list