Skip Content
FEEDER,GREASE,1 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FEEDER,GREASE,1 OZ

LUBESITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6Y735
  • Mfr. Model # 6Y735
  • UNSPSC # 27131604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Application For Dynamic and Vibrating Conditions
  • Dia. (In.) 1-3/4
  • Height (In.) 3-5/8
  • Includes Extra Light and Heavy Springs, Metal Base
  • Material Polycarbonate
  • Item Grease Feeder
  • NPT 1/4" Male
  • Capacity (Oz.) 1
  • Operating Temp. (F) -10 to 250
  • Spring Tension (PSI) 1 to 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list