Skip Content
FEED THRU BACK BOX 3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FEED THRU BACK BOX 3/4IN

APPLETON ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APNEDSC271SA
  • Mfr. Model # EDSC271SA
  • UNSPSC # 39121565
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Depth 3.06"
  • Includes Internal Ground Screw
  • Height 6.06"
  • Item Mounting Body for Contender Series
  • Number of Gangs 1
  • Standards UL 894, UL1203, UL Listed for Class I, Division 1, Groups C, D: Class I, Division 2, Groups, B, C, D: Class II, Division 1 and 2, Groups E, F, G: and Class III
  • Width 3.72"
  • Hub Size 3/4"
  • Hub Style Feed-Thru
  • Box Type 1-Gang
  • Material Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list