FECTOGGLE MEDIUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

FECTOGGLE MEDIUM

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT16408
  • Mfr. Model # 16408
  • UNSPSC # 46181800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Foam Lined Yes
  • Eyewear Size Universal
  • Primary Lens Color Clear
  • Includes Adjustable Temple
  • Item Protective Goggles
  • Frame Colour Black
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Lens Colour Clear
  • Frame Material HSE Plastics andGlass
  • Standards ANSI Z87.1-2003
  • Lens Material Polycarbonate
  • Strap Material Elastic
  • UV Protection 99.90%
  • X-Ray Detectable Yes
  • Eyewear Frame Design Wraparound
  • Protective Goggle Item Safety

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list