FECTOGGLE MED C/W HEADBAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

FECTOGGLE MED C/W HEADBAND

CABOT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT16400
  • Mfr. Model # 16400
  • UNSPSC # 46181800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Primary Lens Color Clear
  • Eyewear Size Universal
  • Foam Lined Yes
  • Includes Elastic Strap
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Frame Colour Black
  • Item Protective Goggles
  • Standards ANSI Z87.1-2003
  • Frame Material HSE Plastics andGlass
  • Lens Colour Clear
  • Lens Material Polycarbonate
  • UV Protection 99.90%
  • Strap Material Elastic
  • X-Ray Detectable Yes
  • Eyewear Frame Design Wraparound
  • Protective Goggle Item Safety

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list