Skip Content
FEATHER RITE 5GAL AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FEATHER RITE 5GAL AIR

USC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # USC21350
  • Mfr. Model # 21350
  • UNSPSC # 23181501
  • CATALOGUE PAGE # 3300
  • Shipping Weight 37.0 lbs

Product Details

Best-selling lightweight filler with superb spreadability and workability. Smooth and creamy, soft-sanding formula that virtually eliminates pinholes. Tack free. Clog free.

Technical Specs

  • Item Feather-Rite
  • Finish Polyester
  • Colour Off White
  • Standards OSHA
  • Container Size 5 gal.
  • Net Weight 37 lbs.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list