FEATHER BK D SH D GRM BK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FEATHER BK D SH D GRM BK

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT1052L-XL
  • Mfr. Model # 1052L-XL
  • UNSPSC # 22101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Product Details

3M(TM) Feather Harness. Original tangle free design. 310 lbs. rated, meets ANSI standard and CSA Z259.10-06

Technical Specs

  • Colour Orange
  • Item Full Body Harness
  • Includes Protective Covers for Label Pack, Lanyard Storage, Web Keepers
  • Tensile Strength 5,000 lbs.
  • Weight Capacity 310 lbs.
  • Harness Size Large/X-Large
  • Standards CSA Z259.10-06, ANSI Z359.1-2007, OSHA 29 CFR 1910.66 and 1926.502
  • Front D-Ring No
  • Hardware Material Steel
  • Side D-Rings Yes
  • Shoulder Strap Buckles Friction / Pass-Through
  • Leg Strap Buckles Grommet
  • Chest Strap Buckles Friction / Pass-Through
  • Subpelvic Strap Yes
  • Back D-Ring Yes
  • Stretchable No
  • Harness Application Construction, General Industry
  • Webbing Material Polyester
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list