FE HI-VIS VINYL COVERS 5-10 LBS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FE HI-VIS VINYL COVERS 5-10 LBS

STEINER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SNRXT5WG
  • Mfr. Model # XT5WG
  • UNSPSC # 46191621
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.39 lbs

Technical Specs

  • Colour Fluorescent Red
  • Material Vinyl Coated Nylon
  • Overall Height 22"
  • Overall Dia. 8"
  • Fits Tank Size 5 - 10 lbs.
  • Fits Tank Dia. 5"
  • Fits Tank Height 23"
  • Item Fire Extinguisher Cover w/Window

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list