Skip Content
FDA PP 50UM 30INLNG PP CORE 6PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FDA PP 50UM 30INLNG PP CORE 6PK

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PAFM11R30A
  • Mfr. Model # M11R30A
  • UNSPSC # 40161500
  • CATALOGUE PAGE # 1780
  • Shipping Weight 6.6 lbs

Product Details

Standard Diameter: 2-7/16 inch inch O.D., 1 inch I.D.Large Diameter: 4-1/2 inch O.D., 1 inch I.D. Honeycomb depth cartridges trap the solid particles on and within the depth of the entire cartridge. Fit all similar competitive housings.

Technical Specs

  • For Use With All Similar Competitive Housings
  • Item 2. FDA Polypropylene/Polypropylene Core, Max. Temp.: 120 Degrees F
  • Standards FDA
  • Application Animal Oils, Concentrated Alkalies, Dilute Acids & Alkalies, Mineral Acids, Oxidizing Agents, Petroleum Oils, Potable Liquids, Vegetable Oils, Water, Membrane Prefilter, Amines
  • Compliance FDA
  • Height 30"
  • Inside Dia. 1"
  • Max. Temp. 120 Degrees F
  • Max. Pressure 35 psi
  • Filter Cartridges Sub-Category String and Blanket Wound Cartridges
  • Filter Diameter 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list