Skip Content
FDA PP 1UM 10INLNG PP CORE 6PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FDA PP 1UM 10INLNG PP CORE 6PK

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PAFM39R10A
  • Mfr. Model # M39R10A
  • UNSPSC # 40161500
  • CATALOGUE PAGE # 1780
  • Shipping Weight 3.05 lbs

Product Details

Standard Diameter: 2-7/16 inch inch O.D., 1 inch I.D.Large Diameter: 4-1/2 inch O.D., 1 inch I.D. Honeycomb depth cartridges trap the solid particles on and within the depth of the entire cartridge. Fit all similar competitive housings.

Technical Specs

  • Application Typically Used in Petrochemical, Plating, Printing, Printed Circuit, Well Service, Pharmaceutical, Photographic, Oil, Gas, Process Water and Laboratory
  • For Use With All Similar Competitive Housings
  • Height 10"
  • Inside Dia. 1"
  • Item String Wound Filter Cartridge
  • Max. Temp. 120 Degrees F
  • Standards FDA
  • Max. Pressure 35 PSI
  • Compliance FDA
  • Filter Cartridges Sub-Category String and Blanket Wound Cartridges

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list