Skip Content
FCPC UV PKG MED BK HYCAR W/NC + SD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FCPC UV PKG MED BK HYCAR W/NC + SD

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA457126
  • Mfr. Model # 457126
  • UNSPSC # 46182003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • Mask Size Medium
  • Item Gas Mask
  • Suspension 5 pt. Strap
  • Connection 40mm
  • Standards NIOSH
  • Facepiece Material Hycar(R) Rubber
  • Canister Included No
  • Head Harness Material Hycar(R) Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list