FCPC UT PKG LG BK HYCAR W/NC + SD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FCPC UT PKG LG BK HYCAR W/NC + SD

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA471310
  • Mfr. Model # 471310
  • UNSPSC # 46182000
  • CATALOGUE PAGE # 2547
  • Shipping Weight 1.6 lbs

Technical Specs

  • Includes Speaking Diaphragm
  • Standards NIOSH
  • Facepiece Material Silicone
  • Mask Size Large
  • Head Harness Material Hycar(R) Rubber
  • Cartridges Included No
  • Configured For Twin Cartridges
  • Item Full Face Respirator

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list