Skip Content
FCPC RESP. PKGD BLK MED. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FCPC RESP. PKGD BLK MED.

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA808071
  • Mfr. Model # 808071
  • UNSPSC # 46182000
  • CATALOGUE PAGE # 2547
  • Shipping Weight 0.6 lbs

Product Details

Comfo Classic(R), softfeel silicone, medium.

Technical Specs

  • Item Comfo Classic(R) Half-Mask Respirator
  • Connection Threaded
  • Suspension Single Strap with Cradle
  • Standards NIOSH
  • Facepiece Material Silicone
  • Head Harness Material Thermoplastic Elastomer
  • Configured For Dual Cartridge
  • Cartridges Included No
  • Mask Size Medium
  • Colour Black

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list