Skip Content
FCPC ASSY UE SPEED-ON LG  PTC  M7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FCPC ASSY UE SPEED-ON LG PTC M7

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10084828
  • Mfr. Model # 10084828
  • UNSPSC # 46191607
  • CATALOGUE PAGE # 2726
  • Shipping Weight 1.0 lbs

Product Details

The MSA Ultra Elite hycar rubber large facepiece offers an effective combination of comfort and performance. To reduce lens fogging, the facepiece has nosecups and SpeeD-ON Kevlar facepiece harnesses with a four point adjustment system.

Technical Specs

  • Includes Speaking Diaphragm
  • Item Standard Speaking Diaphragm
  • Connection Push to Connect SCBA
  • Suspension 5 Point
  • Facepiece Material Hycar(R) Rubber
  • Standards NFPA
  • Head Harness Material Kevlar(R) Mesh
  • Configured For SCBA
  • Cartridges Included No
  • Mask Size Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list