Skip Content
FC WIRELESS KIT W DMM, AC/DC V MOD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FC WIRELESS KIT W DMM, AC/DC V MOD

FLUKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FETV3003FC-KIT
  • Mfr. Model # V3003FC-KIT
  • UNSPSC # 41113600
  • CATALOGUE PAGE # 1262
  • Shipping Weight 3.81 lbs

Technical Specs

  • Depth 3"
  • Item AC and DC Voltage Module Kit
  • Length 10"
  • Includes Multimeter, Test Leads, Alligator Clips, Batteries, Magnet Strap, Soft Case, Information Pack
  • Battery Type AA
  • Operating Temp. -10 - 50 Degrees C
  • Current Range 1 mA - 10 A
  • Width 8-3/4"
  • Flashlight No
  • Safety Rating CAT IV 600 V, CAT III 1,000 V
  • Special Features Wireless Communication
  • Voltage Range 0.1 mV - 1,000 VAC/DC
  • Indication LCD
  • Switch Type Push Button
  • On/Off Switch Yes
  • Audible Alert No
  • Manufacturers Warranty Length 3 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list