Skip Content
FC WIRELESS K-TYPE TEMPERATURE MOD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FC WIRELESS K-TYPE TEMPERATURE MOD

FLUKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FETT3000FC
  • Mfr. Model # T3000FC
  • UNSPSC # 41113600
  • CATALOGUE PAGE # 1262
  • Shipping Weight 1.1 lbs

Technical Specs

  • Accuracy 0.5% +/- 0.5 Degrees C
  • For Use With FC 3000 Series Multimeter or PC3000 Series Adapter
  • Includes Bead Probe, Magnet Strap, Information Pack
  • Item Temperature Module
  • Use Wireless Temperature Monitoring
  • Temp. Range (F) -328 Degrees - 2,501 Degrees
  • Temp. Range (C) -200 Degrees - 1,372 Degrees
  • Calibration Certificate Optional
  • Probe Connection Type Mini

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list