Skip Content
FC WIRELESS ESSENTIAL KIT W/V3001 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FC WIRELESS ESSENTIAL KIT W/V3001

FLUKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FETV3001FC-KIT
  • Mfr. Model # V3001FC-KIT
  • UNSPSC # 41113600
  • CATALOGUE PAGE # 1262
  • Shipping Weight 3.48 lbs

Technical Specs

  • Depth 3"
  • Battery Type AA
  • Includes Multimeter, Test Leads, Alligator Clips, Batteries, Magnet Strap, Soft Case, Information Pack
  • Length 10"
  • Item DC Voltage Module Kit
  • Width 8-3/4"
  • Operating Temp. -10 - 50 Degrees C
  • Current Range 1 mA - 10 A
  • Flashlight No
  • Safety Rating CAT IV 600 V, CAT III 1,000 V
  • Special Features Wireless Communication
  • Voltage Range 0.1 mV - 1,000 VAC/DC
  • Indication LCD
  • Switch Type Push Button
  • Audible Alert No
  • On/Off Switch Yes
  • Manufacturers Warranty Length 3 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list