Skip Content
FC WIRELESS AC VOLTAGE MODULE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FC WIRELESS AC VOLTAGE MODULE

FLUKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FETV3000FC
  • Mfr. Model # V3000FC
  • UNSPSC # 41113600
  • CATALOGUE PAGE # 1262
  • Shipping Weight 1.44 lbs

Technical Specs

  • Depth 1-13/32"
  • Battery Type AA
  • Includes Test Leads, Alligator Clips, Batteries, Magnet Strap, Information Pack
  • Item AC Voltage Module
  • Length 6-1/2"
  • Operating Temp. -10 - 50 Degrees C
  • Width 2-1/2"
  • Safety Rating CAT IV 600 V, CAT III 1,000 V
  • Flashlight No
  • Special Features Wireless Communication
  • Switch Type Push Button
  • Voltage Range 3 mV - 1,000 VAC
  • Indication LCD
  • On/Off Switch Yes
  • Audible Alert No
  • Manufacturers Warranty Length 3 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list