FBRGLASS DYNEEMA WTRBASE PU SZ9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FBRGLASS DYNEEMA WTRBASE PU SZ9

ANSELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL11-435-9
  • Mfr. Model # 11-435-9
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 2445
  • Shipping Weight 0.18 lbs

Technical Specs

  • Application Handling of Sharp-Edged Objects, Metal Sheets, Cutting of Small Parts
  • Colour Black/Gray
  • Gauge 13
  • Item Cut Resistant Glove
  • Standards ANSI CUT 3 , ANSI ABRASION 4 , EN388 4542
  • Weight 13 ga.
  • Cuff Elasticized Knit Wrist
  • Palm Material Water-Based Polyurethane
  • ANSI/ISEA Cut Level 3
  • Back Material Nylon, Lycra, Glass Fiber, Dyneema(R)
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Puncture Level 4
  • Thumb Style Straight
  • Stitching Material Glass Fiber, Dyneema(R)
  • ANSI Cut Grams 1499
  • ANSI Abrasion Cycles 8000
  • Finger Material Nylon, Lycra(R), Glass Fiber, Dyneema(R)
  • ANSI Puncture Newtons 120
  • Abrasion Resistant ANSI Level 4
  • Finger Style Full Finger
  • Puncture Resistant ANSI Level 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list