FBRGLASS DYNEEMA WTRBASE PU SZ6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FBRGLASS DYNEEMA WTRBASE PU SZ6

ANSELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL11-435-6
  • Mfr. Model # 11-435-6
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 2445
  • Shipping Weight 0.14 lbs

Technical Specs

  • Item Cut Resistant Glove
  • Colour Black/Gray
  • Application Handling of Sharp-Edged Objects, Metal Sheets, Cutting of Small Parts
  • Gauge 13
  • Weight 13 ga.
  • Cuff Elasticized Knit Wrist
  • Standards ANSI CUT 3 , ANSI ABRASION 4 , EN388 4542
  • Palm Material Water-Based Polyurethane
  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Puncture Level 4
  • ANSI/ISEA Abrasion Level 4
  • Back Material Nylon, Lycra, Glass Fiber, Dyneema(R)
  • Thumb Style Straight
  • Stitching Material Glass Fiber, Dyneema(R)
  • ANSI Cut Grams 1499
  • ANSI Abrasion Cycles 8000
  • Finger Material Nylon, Lycra(R), Glass Fiber, Dyneema(R)
  • ANSI Puncture Newtons 120
  • Abrasion Resistant ANSI Level 4
  • Finger Style Full Finger
  • Puncture Resistant ANSI Level 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list