Skip Content
FB CASTIN 6PCID PLAS PIPES 6IN 2/C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FB CASTIN 6PCID PLAS PIPES 6IN 2/C

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM6PCID
  • Mfr. Model # 6PCID
  • UNSPSC # 30000000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.93 lbs

Technical Specs

  • Colour Red/White
  • For Use With Plastic Pipe
  • Height 2-1/2" to 8"
  • Item Firestop Pipe Cast-In Device
  • For Pipe Size 6"
  • Material Plastic
  • Standards UL Listed
  • Fire Rating Up to 3 hr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list