Skip Content
FB CAST-IN HEIGHT ADAP3HA 3IN 12/C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FB CAST-IN HEIGHT ADAP3HA 3IN 12/C

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM3HA
  • Mfr. Model # 3HA
  • UNSPSC # 30000000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.433 lbs

Technical Specs

  • Colour Red
  • For Use With MFR No. 3PCID
  • Item Height Adapter
  • Height 4"
  • Standards UL Listed
  • Material Plastic
  • Diameter 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list