Skip Content
FB CAST-IN 6MCID METAL PIPE 6IN 2/C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FB CAST-IN 6MCID METAL PIPE 6IN 2/C

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM6MCID
  • Mfr. Model # 6MCID
  • UNSPSC # 30000000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.72 lbs

Technical Specs

  • Colour Red/Black
  • For Use With Metal Pipe
  • Height 2-1/2" to 8"
  • Item Firestop Pipe Cast-In Device
  • Standards UL Listed
  • For Pipe Size 6"
  • Material Plastic
  • Fire Rating Up to 3 hr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list