Skip Content
FAUCET,TWO-HANDLE CENTERSET,8 IN,1. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FAUCET,TWO-HANDLE CENTERSET,8 IN,1.

AMERICAN STANDARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16T979
  • Mfr. Model # 16T979
  • UNSPSC # 30181702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.44 lbs

Technical Specs

  • Flow Rate 1.5 gpm
  • Includes Brass Supply Nut
  • Item Lavatory Faucet
  • Number of Holes 3
  • Replacement Cartridge 994053-0070A
  • ADA Compliant Yes
  • Standards ANSI A117.1, ASME A112.18.1, CSA B 125.1, NSF 61/Section 9 and Annex G
  • Spout Length 5
  • Drain Type Speed Connect(R) Pop Up Drain
  • Faucet Finish Polished Chrome
  • Height 7"
  • Connection 1/2"
  • Body Material Lead Free Cast Brass
  • Valve Type Ceramic Disc
  • Manufacturers Warranty Length Limited Lifetime Warranty
  • Temp. Control Yes
  • Mounting Hole Center to Center 8"
  • Number of Handles 2
  • CEC Compliant CEC Compliant
  • Faucet Spout Shape Low Arc
  • Faucet Operation Manual
  • Mounting Type - Faucet Surface
  • Faucet Handle Type Lever
  • Ligature Resistant No
  • Commercial / Residential Residential
  • Flow Outlet Type - Faucet Aerated
  • Green Environmental Attribute Faucet Flow Rate 1.5 gpm Or Less
  • Green Certification or Other Recognition WaterSense Approved

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list