Skip Content
FAUCET,TUB/SHOWER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FAUCET,TUB/SHOWER

MOEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZG01
  • Mfr. Model # 4ZG01
  • UNSPSC # 30181702
  • CATALOGUE PAGE # 1770
  • Shipping Weight 3.9 lbs

Technical Specs

  • Face Dia. (In.) -
  • Features -
  • Connection (In.) 1/2 Solder
  • Flow Rate (GPM) 2.5
  • Handle Type Single Lever
  • Hose Length (In.) -
  • Includes Showerhead, Arm, Flange, and Tub Spout
  • Item Tub And Shower Faucet
  • Max. Flow 2.5 GPM
  • Material of Construction Brass
  • Replacement Cartridge 4ZD97
  • Color/Finish Chrome Plated
  • Type Moen
  • Handle Finish Chrome
  • Standards Unit is CSA B-125, ASME A112.18.1M, ANSI A117.1
  • Valve Design -
  • Diverter Tub Spout Length 4-1/2
  • ADA Compliant Yes

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List