Skip Content
FAUCET,TUB AND SHOWER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FAUCET,TUB AND SHOWER

TRIDENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6PB38
  • Mfr. Model # 6PB38
  • UNSPSC # 30181702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.1 lbs

Technical Specs

  • Features Adjustable Temperature Limit Stop
  • Handle Type Single Lever
  • Includes Showerhead, Arm, Flange And Tub Spout, Extra Acrylic Knob
  • Item Tub And Shower Faucet
  • Material of Construction Brass
  • Type -
  • Standards Shower Handle Control Meets ADA
  • Diverter Tub Spout Length 4-25/32"
  • ADA Compliant Yes
  • Finish Chrome
  • Flow Rate 2.50 gpm
  • Connection 1/2" NPT
  • Valve Type Pressure Balance
  • Ligature Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list