Skip Content
FAUCET SUPPLY HOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FAUCET SUPPLY HOSE

AMERICAN STANDARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4THL2
  • Mfr. Model # 4THL2
  • UNSPSC # 23153403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Inlet (In.) 0.236
  • Includes Hose Only, 10mm Hose Diameter
  • Material of Construction Braided Stainless Steel with Brass Connection
  • Item Hose
  • Thread Size End 1 - M10 x 1 (M), End 2 - G 3/8 (F) - 19mm Across Flats
  • Type Faucet
  • Size 18" L With Connectors 17" L Without Connectors

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list