Skip Content
FAUCET, SILLCOCK,FREEZELESS,ANTI-SI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FAUCET, SILLCOCK,FREEZELESS,ANTI-SI

WOODFORD MFG.

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6CHV6
  • Mfr. Model # 6CHV6
  • UNSPSC # 40141609
  • CATALOGUE PAGE # 1760
  • Shipping Weight 1.17 lbs

Technical Specs

  • Max. Temp. 120 Degrees F
  • Item Faucet,Sillcock
  • Standards ASSE 1019, UPC, CSA
  • Thru-Wall Length 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list