Skip Content
FAUCET SEAT WRENCH,6 STEP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FAUCET SEAT WRENCH,6 STEP

SUPERIOR TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1LNY8
  • Mfr. Model # 1LNY8
  • UNSPSC # 23171603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.48 lbs

Technical Specs

  • Capacity (In.) -
  • Includes -
  • Hex Size (In.) -
  • Features -
  • Item Faucet Seat Wrench
  • Overall Length (In.) 6
  • Package Quantity 1
  • Cutting Action -
  • Function Fits Most Faucet Seat Sizes
  • Type 6 Step
  • Construction Steel
  • Tube Capacity (In.) -
  • PVC Pipe Capacity (In.) -
  • Hose Capacity (In.) -
  • Meets/Exceeds -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list