Skip Content
FAUCET RESEATER KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FAUCET RESEATER KIT

SUPERIOR TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1LNY6
  • Mfr. Model # 1LNY6
  • UNSPSC # 23171603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Technical Specs

  • Capacity (In.) -
  • Hex Size (In.) -
  • Features Long Stem to Repair Faucet Leaks and Hard to Reach Areas Such as Recessed Shower Faucets. Steel Construction
  • Item Faucet Reseater Kit
  • Includes -
  • Package Quantity 1
  • Overall Length (In.) -
  • Type -
  • Construction Steel
  • Tube Capacity (In.) -
  • Cutting Action -
  • PVC Pipe Capacity (In.) -
  • Function Smoothes Valve Seats for Faucet, Tub, and Shower to Help Stop Spout Drip
  • Meets/Exceeds -
  • Hose Capacity (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list