Skip Content
FAUCET,MOP SINK,TWO HANDLE LEVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FAUCET,MOP SINK,TWO HANDLE LEVER

CHICAGO FAUCETS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5E962
  • Mfr. Model # 5E962
  • UNSPSC # 30181519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.15 lbs

Technical Specs

  • Includes 3/4" Hose Outlet, Pail Hook
  • Flow Rate 12.0 gpm
  • Handle Type Lever
  • Item Service Sink Faucet
  • Number of Holes 2
  • Replacement Cartridge 2EU48/2EU44
  • Standards ADA
  • Mounting Wall
  • ADA Compliant Yes
  • Spout Length 2-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list