Skip Content
FAUCET,LAUNDRY,3 HOLES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FAUCET,LAUNDRY,3 HOLES

TRIDENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6PB61
  • Mfr. Model # 6PB61
  • UNSPSC # 30181519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.55 lbs

Technical Specs

  • Includes Hose Adapter
  • Flow Rate 2.2 GPM
  • Finish Chrome
  • Item Utility Sink Faucet
  • Number of Holes 2
  • Valve Type Ceramic Disc
  • Connection 1/2" MIPS
  • Replacement Cartridge 6PB64/6PB65
  • ADA Compliant No
  • Spout Length 8"
  • Number of Handles 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list