FAUCET EYEWASH ANTISCALD PROTECTION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FAUCET EYEWASH ANTISCALD PROTECTION

HAWS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAW7620
  • Mfr. Model # 7620
  • UNSPSC # 46181810
  • CATALOGUE PAGE # 2676
  • Shipping Weight 1.45 lbs

Product Details

Stainless steel AXION MSR( TM) faucet mount eyewash. 0.4 GPM internal flow control. Easy eyewash activation from off to on with simple rotation of the face of unit. Comes with a variety of adaptors to fit on most installations. NSF 61 certified.

Technical Specs

  • Depth 4"
  • Includes 15/16"-27 Male, 13/16"-27 Male and 13/16"-24 Female Adapters
  • Height 2"
  • Item Eyewash
  • Width 3-1/2"
  • Fitting Size 55/64"-27 Female
  • Valve Material Stainless Steel
  • Eye Wash Activates By Rotation of Eyewash Head
  • Standards ANSI Z358.1-2004
  • Head Dia. 3-1/2"
  • Fitting Material Stainless Steel
  • Number of Heads 1
  • Eye Wash Handle Material Stainless Steel
  • Assembled/Unassembled Assembled
  • ANSI Compliant Yes
  • Eye Wash Covering Yes
  • Spray Head Material Stainless Steel
  • Eye Wash and Shower Mounting Faucet
  • ADA Compliance No
  • Colour Silver
  • Eye Wash Bowl Material No Bowl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list