Skip Content
FAUCET, COLONYSOFT, ONE HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FAUCET, COLONYSOFT, ONE HANDLE

AMERICAN STANDARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4THP4
  • Mfr. Model # 4THP4
  • UNSPSC # 30181519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.75 lbs

Technical Specs

  • Flow Rate 1.5 gpm
  • Replacement Cartridge 2CYW7
  • Number of Holes 3
  • Item Colony(R) Soft
  • Includes SpeedConnect Drain Assembly , Mounting Nuts, Supply Nuts
  • Drain Type Speed Connect(R) Pop Up Drain
  • Standards ADA: ASME A112.18.1: ANSI A117.1: CSA B 125: NSF 61/Section 9: CA AB 1953
  • ADA Compliant Yes
  • Spout Length 4-3/16"
  • Faucet Finish Polished Chrome
  • Height 4-3/16"
  • Body Material Cast Brass
  • Valve Type Ceramic Disc
  • Connection 3/8"
  • Manufacturers Warranty Length Finish and Function: Lifetime Residential/2 yr. Commercial
  • Temp. Control No
  • Mounting Hole Center to Center 4"
  • Faucet Operation Manual
  • Number of Handles 1
  • Commercial / Residential Residential
  • Faucet Spout Shape Low Arc
  • Ligature Resistant No
  • CEC Compliant CEC Compliant
  • Flow Outlet Type - Faucet Aerated
  • Mounting Type - Faucet Surface
  • Faucet Handle Type Lever
  • Green Certification or Other Recognition WaterSense Approved
  • Green Environmental Attribute Faucet Flow Rate 1.5 gpm Or Less

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list