FAUCET ADAPTER,15/16-27 AND 55/64-2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FAUCET ADAPTER,15/16-27 AND 55/64-2

NEOPERL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG20K848
  • Mfr. Model # 20K848
  • UNSPSC # 30181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Finish Chrome
  • Item Faucet Adapter
  • Material of Construction Brass
  • Connection 15/16-27 and 55/64-27
  • Standards NSF61
  • Sub-Category Gaskets, Hardware and O-Rings
  • Length (In.) 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list