FATMAX XTREME TORPEDO LEVEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FATMAX XTREME TORPEDO LEVEL

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT43-609
  • Mfr. Model # 43-609
  • UNSPSC # 27111802
  • CATALOGUE PAGE # 292
  • Shipping Weight 0.68 lbs

Product Details

Die-cast aluminum body. 180 degree rotating vial to duplicate angles. Magnified center vial for improved visibility. Pipe groove for use on rounded surfaces. Rare earth magnets for ultimate holding power.

Technical Specs

  • Item FatMax(R) Torpedo Level
  • Length 11-3/4"
  • Total Number of Vials 3
  • Number of Magnets 2
  • Number of Plumb Vials 1
  • Number of 45 Degree Vials 1
  • Colour Black
  • Accuracy 0.0005"
  • Includes Level only
  • Features 180 Degree Rotating Vial to Duplicate Angles, Magnified Center Vial for Improved Visibility
  • Vial Material Acrylic
  • Number of Level Vials 1
  • Frame Material Die-Cast Aluminium
  • Magnet Type Rare Earth Magnets
  • Vial Type Barrel
  • Magnetic/Nonmagnetic Magnetic
  • Number of 30 Degree Vials 0
  • Top Read Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list